Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
BIOPHARMAGSA_VAGREENER_CHOICE

Catalog No. 07200737 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Length (Metric):
27.7 cm
27.8 cm
34.4 cm
34.8 cm
37 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Length (Metric)
07-200-737 10 mL 0.1 mL 34.4 cm
07-200-736 100 mL 1 mL 34.8 cm
07-200-738 25 mL 0.2 mL 34.4 cm
07-200-739 50 mL 0.5 mL 37 cm
08-757-310 1 mL 0.01 mL 27.8 cm
08-757-311 2 mL 0.01 mL 27.7 cm
08-757-312 5 mL 0.1 mL 34.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 07-200-737 Supplier Corning Supplier No. 7015
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.

Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.

  • Triple-bagged
  • Each pipet is individually wrapped in easy open paper/plastic
  • No need for decontamination spraying with alcohol
  • Sterility Assurance Level (SAL) of 10-6
  • Non-pyrogenic
  • RNase-/DNase-free
  • Human DNA-free

Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Length (English) 13.54 in.
Negative Graduations 3 mL
Tip Style Round
Packaging Type Tripled bagged
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 34.4 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.