Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Stripettor™ Ultra Pipet Controller
Shop All Corning Products

Click to view available options
:
Pipet Controller
Description
Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and various viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use.
- LCD display for continuous visualization of speed, modes, and battery status
- Additional colored nose cones to customize by application or user
- Quiet powerful motor
- Well positioned function buttons

Specifications
Specifications
Battery Type | AAA |
Type | Pipette Controller |
Display | LCD |
Filter Type | 0.2μm |
For Use With (Equipment) | Glass and plastic serological pipets from 0.5 to 100 mL |
Includes | Universal power supply, three 0.2μm filters, three colored pieces and wall hanger |
Number of Speeds | 2 |
Quantity | 1 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction