Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Strontium Titanium Oxide Substrate, 5 x 5 x 0.5mm, Polished One Side, 100 Orientation, Thermo Scientific™
Click to view available options
Quantity:
1 Ea.
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Color | White |
| Physical Form | Substrate |
| Quantity | 1 Ea. |
| Odor | Odorless |
| Chemical Name or Material | Strontium Titanium Oxide Substrate, Polished One Side |
Safety and Handling
| EINECSNumber | 235-044-1 |
| TSCA | Yes |
| Recommended Storage | Ambient temperatures |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction