Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Hot Plates

Catalog No. p-7184911
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Plug Type:
EU-Style
US-Style
Color:
Blue
White
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Custom designed hot plates provide accurate temperature control

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • LED display indicates actual surface temperature
  • Available in various plate surface, and body color configurations

Specifications

Top Plate Material Aluminum
Size 6 x 6 in.
Temperature (Metric) Up to 325°C
Plug Type EU-Style
No. of Positions 1
Shape Square
Voltage 230 V
Type Hot Plate
Color Blue
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.