Learn More
Motic™ Swift Line Student Compound Microscope
Shop All Motic Swift Line Products

Description
Introducing a new look to the flagship model of the Swift Optical education line. The Swift M3600 Series continues the Swift tradition for innovation, quality and student-proof features, and updates our well-known M3500 classic model series with a brand new look and design. Built-in handle, built-in mechanical stage, variable LED illumination are just some of the state-of-the-art features that makes this series in a class of its own. Ideal for high school students and advanced grade levels.
OPTICAL SYSTEM
- Widefield 10x /18 mm eyepiece.
- Monocular viewing head with 45° inclined eyepieces.
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), and 40xR (0.65 N.A.) achromat objectives. All are parfocalled, parcentered and color-coded.
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides.
- Camera port integrated into head for attachment of optional Moticam camera
- C-mount lens and 1.5 mm wrench sold separately
ILLUMINATION
- Variable LED light provides bright, white illumination.
- LED technology provides cool, energy-efficient light for up to 50,000 hours.
ELECTRICAL
- 110 V power supply, unit shipped with American plug.
FOCUSING
- Low position coarse and fine focusing controls.
- Stage moves up or down, eyepiece and body remain fixed.
- Slip clutch prevents damage to focusing system.
- Tension adjustment eliminates stage drift.
- Safety rack stop prevents damage to slides and objective lenses.
STAGE
- Large 5-3/4 in. x 4-3/4 in. (143 mm x 120 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls.
- Built-in 1.25 Abbe condenser has iris diaphragm.
Specifications
Specifications
Model | M3604-3 |
Product Type | Student Monocular Microscope |
Magnification Power | 4X, 10X, 40XR |
Objective Types | Achromatic |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.