Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Student Grouping Pencils

Click to view available options
:
Student Grouping Pencils
Description
- Durable plastic pencil-shaped organizers contain enough space to write a student's name
- Use to group students randomly for cooperative learning or to ensure that you call on every student to participate
- Group students by color, number or shape on their pencils
- Packaged in a convenient storage jar
- Pencils measure 4.5L × 0.5 in.W (11.4 x 1.27cm)
Order Info
Grades PreK to 3.
Specifications
Specifications
| Color | Assorted |
| Grade Level | Early Childhood, Elementary |
| Grade | Pre-K to 3 |
| Dimensions (L x W) | 4.5L x 0.5 in.W (11.4 x 1.27 cm) |
| For Use With (Application) | Grouping students |
| Material | Plastic |
| Description | Student Grouping Pencils |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction