Learn More
Description
- Baseline separations in less than 10 minutes
- Siltek™ surface deactivation enhances responses for endrin, DDT, methoxychlor.
- Columns are not preconnected in this kit
- Stable to 330°C
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides and Herbicides Analysis |
| Film Thickness | Various |
| Length (Metric) | 30 m |
| Coating | Fused Silica |
| Includes | Stx™-CLPesticides Column (#11546), Stx™-CLPesticides2 Column (#11444), Universal Angled Y Press-Tight Connector (#20403), Siltek™ Guard Column (#10027) |
| Quantity | 1 Kit |
| USP Type | None |
| Stationary Phase | Proprietary Crossbond |
| Type | Capillary Column Kit |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
