Learn More
Description
- Ideal for high sensitivity GC-ECD or GC-MS analyses
- Baseline separations in less than 10 minutes
- Fused Silica with Siltek Deactivation
- Low bleed
- Stable to 320°C to 340°C
- Analyze EPA Method 8081B, 8082A, 8151A, 504.1, 515, 508.1, and 552.2 compounds without time-consuming column changes
Specifications
Specifications
| For Use With (Application) | High Sensitivity GC-ECD or GC-MS, Organochlorine Pesticides, and Herbicides |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| Quantity | 6/Pk. |
| USP Type | None |
| Stationary Phase | Proprietary Crossbond |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
