Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Style 1 & P Tweezers

Catalog No. 18100901 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18-100-901 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-901 Supplier Excelta™ Supplier No. PS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for general assembly and is ideal for handling fine wires or components

The Style 1 and P very fine straight precision pointed tweezers are ideal for delicate applications. The overall length is 4.5 in. (113 mm). They are designed for bending and for handling very fine wires and components. Style 1 and P are very similar to the style 3.

Specifications

Product Type Tweezers, High Precision fine point
Length (English) 4.75 in.
Length (Metric) 120 mm
Material Stainless Steel
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Tip Style Straight, Fine
Width (English) 0.39 in.
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.