Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sulfate Standard, 1000 ppm SO42-, Ricca Chemical
Shop All Ricca Chemical Company Products

Click to view available options
Quantity:
120 mL
500 mL
1 L
Packaging:
Natural Poly Bottle
Specifications
Specifications
Packaging | Natural Poly Bottle |
Concentration or Composition Notes | 1000ppm |
Equivalence | 1mL = 1mg SO42- |
Physical Form | Liquid |
Color | Colorless |
Boiling Point | 100°C |
Quantity | 1 L |
Chemical Name or Material | Sulfate Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction