Learn More
Carolina™ Sulfide Indole Motility (SIM), Prepared Media Tubes

Shop All Carolina Biological Supply Products


Description
- Sterile
- Ready-to-use media
- Used for characteristic growth of organisms
Specifications
Specifications
| For Use With (Application) | Culture of organisms |
| Storage Requirements | 2°C to 8°C |
| Quantity | 10/Pk. |
| Media Type | Sulfide indole motility (SIM) media |
| Description | Sterile |
| Manufacturing Origin | US with Globally Sourced Materials |
| Product Type | Tubed Media |
| Sterility | Sterile |
| Target Organism Class | Enteric Bacteria |
| Test Type | Microbial Differentiation |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.