Learn More
Description
- For use in learning about streak tests
- Sulfur leaves an unexpected white streak and distinct smell
- For use in classroom identification labs and exercises
- Correlates well to Next Generation Science Standards Evidence Statements
Specifications
Specifications
| Product Type | Mineral |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Sulfur |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
