Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sulfuric acid, 95-97%, EMSURE™ MilliporeSigma™
Click to view available options
Quantity:
1 L
2.5 L
Packaging:
Glass Bottle
Glass Bottle (Plastic Coated)
Description
Recommended Storage
Storage temperature: no restrictions

Specifications
Specifications
pH | 0.3 (49g/L, H2O, 25°C) |
Color | Colorless |
Melting Point | -20°C |
Boiling Point | 103°C |
Density | 1.84 g/3 (20 °C) |
Packaging | Glass Bottle (Plastic Coated) |
Vapor Pressure | 0.0001 hPa (20 °C) |
Quantity | 2.5 L |
Physical Form | Liquid |
Solubility Information | Soluble, (development of heat) |
Show More |
Safety and Handling
EINECSNumber | 231-639-5 |
RTECSNumber | WS5600000 |
Recommended Storage | Storage temperature: no restrictions |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction