Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 20mm Septa

Catalog No. 22026429
Click to view available options
Color:
Blue, White
Red, White
White
Material:
PTFE, Silicone
Temperature Range (English):
-40°F to +248°F
-60°F to +257°F
-80°F to +482°F

Sun-SRI provides high quality vials, caps, seals, septa, and closures to meet or exceed original manufacturer's equipment specifications and optimize efficiencies in the laboratory.

  • Designed for special applications
  • Compatible with all 20mm magnetic and nonmagnetic crimp seals

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.8 in.
Color White
Diameter (Metric) Outer 2 cm
Material PTFE, Silicone
Septum PTFE/Silicone
Temperature Range (English) -60°F to +257°F
Temperature Range (Metric) -60°C to +125°C
Thickness (English) 0.13 in.
Closure Size 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.