Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials

Catalog No. 14823165
Change view
Click to view available options
Volume (Metric):
250 μL
0.6 mL
1.5 mL
2.0 mL
Color:
Amber
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material
14-823-165 2.0 mL Clear Borosilicate Glass
14-823-168 250 μL Natural Polypropylene
14-823-313 0.6 mL Natural Polypropylene
22-313377 1.5 mL Amber Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-823-165 Supplier Thermo Scientific™ Supplier No. 200 250

Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials

8-425 Polypropylene Microsampling Vials

  • For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
  • Highly resistant to chemical attack

Require the use of 8-425 closures and 8mm septa

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Opening 0.196 in.
Diameter (Metric) Opening 5 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2.0 mL
Graduated Yes
Height (English) 1.25 in.
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 8-425
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.