Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ Crimp Caps
Click to view available options
Color:
Blue
Silver
Quantity:
500/Pk.
Material (Liner):
Without Septum
Description
Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.
- Tin plate caps or two-part composite tin plate and aluminum cap with or without septum
- Two-part caps feature aluminum skirts that make the closures easier to crimp and remove
- 20mm Tin Plate

Specifications
Specifications
Material (Liner) | Without Septum |
Color | Blue |
Material | Aluminum |
Includes | Magnetic ring |
Quantity | 500/Pk. |
Type | Crimp Cap |
Closure Size | 20 mm |
For Use With (Equipment) | Headspace Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction