Learn More
Thermo Scientific™ SUN-SRi™ Dry Vials™
Description
- Standard-opening, 1.5mL, 12 × 32mm vials for use in FTC regulation Volume 32 #147 and Health Canada Official Method T-115 to determine the amount of tar, nicotine, and carbon monoxide in tobacco smoke
- Nitrogen purged to provide true total particulate matter readings free of contaminating water/water vapor from vial surfaces
- Includes aluminum seal closures with PTFE/rubber septa
- Available in Clear, Type 1 Class A or Amber, Type 1 Class B borosilicate glass
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | Low-level water determination by the tobacco industry |
| Height (English) | 1.25 in. |
| Material (Seal) | Aluminum |
| Neck Style | Standard |
| Closure Type | Pre-crimped |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.