Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Glass Microsampling Vials, Microsamplng Vial, Clear; 300uL; Closure: Snap/crimp; With Fused Insert

Catalog No. 14823359
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-823-359 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-823-359 Supplier Thermo Scientific™ Supplier No. 500 854

Good for use when working with small samples or samples that must be evaporated/reconstituted without using multiple vials

  • 12 × 32mm format
  • Comprised of Type 1, Clear, Class A or Amber, Class B borosilicate glass
  • Most vials are compatible with 11mm aluminum seal closures and 11mm snap closures

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 300 μL
For Use With (Application) Ideal when sample evaporation and reconstitution may be necessary without transferring samples
Height (English) 1.25 in.
Volume (English) 0.01 oz.
Volume (Metric) Total 300 μL
Closure Material Aluminum
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 11 mm
Height (Metric) 32 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.