Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ To Contain Volumetric Pipet
Click to view available options
Volume (Metric):
5 mL
Specifications
Specifications
| Calibration | To Contain |
| Certifications/Compliance | ASTM E969 |
| Class | A |
| Material | Borosilicate Glass |
| Quantity | 12/Cs. |
| Tolerance | ±0.01 mL |
| Volume (Metric) | 5 mL |
| Type | Volumetric Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction