Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Supel™ Carbon LC 2.7 μm Capillary Column

Catalog No. 01002204 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
0.3 mm
1 mm
Length (Metric):
50 mm
150 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Length (Metric)
01-002-204 1 mm 50 mm
01-002-205 0.3 mm 50 mm
01-002-210 0.3 mm 150 mm
01-002-209 1 mm 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-002-204 Supplier MilliporeSigma Supplier No. 59975U
Add to Cart
Add to Cart

The target analytes include polar compounds, non-polar compounds, and structural isomers.

  • Supel™ Carbon LC is a high-speed, ultra-high performance liquid chromatography column based on porous graphitic carbon (PGC) particle technology.
  • The PGC particle provides a 100% carbon plane for the analytes to interact with via hydrophobic interactions and through ionic interactions via the polar retention effect on graphite (PREG) effect.
  • This particle design exhibits high column efficiency for polar compounds and enhanced retention of compounds typically requiring hydrophilic interaction liquid chromatography (HILIC) to retain.
  • Through the use of patent-pending synthetic procedures, a narrow particle size distribution is prevalent with this technology, further enhancing the chromatographic performance that this column can display.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1 mm
Length (Metric) 50 mm
Particle Size 2.7 μm
Pore Size 200 Å
Phase Reversed Phase
Material Stainless Steel
Technique UHPLC, LC/MS
Product Type HPLC/UHPLC/UHPLC-MS Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.