Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma Supelclean™ ENVI-WAX SPE Tube

Cartridge suitable for PFAS testing

$294.00 - $367.00

Specifications

Format Cartridge
Type SPE Cartridge
Volume (Metric) 6 mL
Quantity 30/Cs.
View More Specs

Products 2
Catalog Number Mfr. No. Bed Weight Price Quantity & Availability  
Catalog Number Mfr. No. Bed Weight Price Quantity & Availability  
54-056-U
View Documents
MilliporeSigma
54056U
200 mg
Pack of 30 for $294.00
Only null left
Add to Cart
 
54-057-U
View Documents
MilliporeSigma
54057U
500 mg
Pack of 30 for $367.00
Only null left
Add to Cart
 
Description

Description

  • Supelclean™ ENVI-WAX SPE cartridges are weak anion exchange solid phase extraction cartridges containing mixed-mode polymeric adsorbent commonly used in sample preparation for PFAS analysis and other environmental applications.
  • Choose between 200 mg bed weight and 500 mg bed weight
  • The 500 mg bed weight cartridges are a direct equivalent to the specified SPE in method EPA 533. Other regulated methods that utilize WAX SPE cartridges are EPA 1633, ISO 25101 and ISO 21675.
Specifications

Specifications

Cartridge
SPE Cartridge
6 mL
30/Cs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.