Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supelclean™ LC-18 SPE Tube, Bed Wt. 500 mg

Catalog No. p-7190441 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
3 mL
6 mL
Quantity:
30/Pk.
54/Pk.

Catalog No. 11-100-9853

Supplier: MilliporeSigma™ Supelco™ 57012

Only null left
Add to Cart
Add to Cart

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Supelclean LC-18 SPE tube is used in solid phase extraction (SPE) method to extract non-polar to moderately polar compounds from aqueous samples.
TRUSTED_SUSTAINABILITY

Specifications

Column Phase LC-18
Column Type SPE
Bed Weight 500 mg
For Use With (Application) Food and Beverages
Product Line Supelclean
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Endcapped Yes
Material PE Frit
Pore Size 60 Å
Quantity 54/Pk.
Surface Area (Metric) 475 m2/g
Show More Show Less

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.