Learn More
MilliporeSigma™ Supelco™ SUPELCOGEL™ 8Ca, 8% Crosslinked HPLC Column, 9 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Crosslinking | 0.08 |
| Diameter (Metric) | 7.8 mm |
| Length (Metric) | 30 cm |
| Particle Size | 9 μm |
| Stationary Phase | Sulfonated Polystyrene |
| Product Line | SUPELCOGEL |
| Matrix | Sulfonated Polystyrene/Divinylbenzene Phase/Spherical Particle Platform |
| Phase | Ion Exclusion |
| Material | Stainless Steel |
| Technique | Crosslinked HPLC |
SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.