Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOGEL™ H, 6% Crosslinked HPLC Column, 9 μm Particle Size

Catalog No. 111016232 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
25 cm
30 cm
Diameter (Metric):
4.6 mm
7.8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-101-6232 30 cm 7.8 mm
11-100-3067 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-6232 Supplier MilliporeSigma™ Supelco™ Supplier No. 59304U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for the analysis of saccharides or organic acids.

SUPELCOGEL™ columns containing sulfonated divinylbenzene resins are available in 6 cationic forms, each with unique selectivity, for the analysis of saccharides or organic acids. While chemical and physical properties do not vary significantly within different classes of sugars, HPLC separations of carbohydrates depend on differences in conformation, configuration, and column type.
TRUSTED_SUSTAINABILITY

Specifications

Crosslinking 0.06
Diameter (Metric) 7.8 mm
Length (Metric) 30 cm
Particle Size 9 μm
Stationary Phase Sulfonated Polystyrene
Product Line SUPELCOGEL
Matrix Sulfonated Polystyrene/Divinylbenzene Phase/Spherical Particle Platform
Phase Ion Exclusion
Material Stainless Steel
Technique Crosslinked HPLC

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.