Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-1 HPLC Column, 5 μm Particle Size

Catalog No. 111007471 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11-100-7471 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-7471 Supplier MilliporeSigma™ Supelco™ Supplier No. 58296
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Due to a mixed retention mechanism, selectivity differences for polar groups are more pronounced than on C8 and C18 columns. C1 columns require 20-30% less organic modifier to provide retention similar to C18 columns.

  • Stationary Phase: C1 (methyl)
  • Matrix: Silica gel, spherical particle platform
  • Dimensions: 25 cm x 4.6 mm
  • Particle Size: 5 μm
  • Pore Size: 120 Å
  • Endcapped: Yes
  • Surface Area: 170 m2/g
  • pH Range: 2-7.5
  • Temperature Range: 70 °C
  • Pressure Limit: 400 bar
  • USP Classification: L13
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C1 (methyl)
Product Line SUPELCOSIL
Matrix C1 (methyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reverse Phase HPLC
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.