Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-18-DB HPLC Column, 5 μm Particle Size

Catalog No. 111007314 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
25 cm
30 cm
Diameter (Metric):
2.1 mm
4 mm
4.6 mm
10 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-7314 15 cm 4 mm
11-100-7094 25 cm 4 mm
11-100-7073 30 cm 4 mm
11-100-8483 5 cm 4.6 mm
11-102-0719 15 cm 4.6 mm
11-102-0710 25 cm 4.6 mm
11-100-7072 25 cm 2.1 mm
11-100-6029 25 cm 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-100-7314 Supplier MilliporeSigma™ Supelco™ Supplier No. 58348C40
Add to Cart
Add to Cart

SUPELCOSIL™ LC-DB phases are specially deactivated for basic compounds.

SUPELCOSIL™ LC-18-DB columns provide shorter retention, better peak shape, and higher efficiency for organic bases than can be obtained on other Type A silica reversed-phase columns.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C18 (Octadecyl)
Product Line SUPELCOSIL
Matrix C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.