Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-8 HPLC Column, 3 μm Particle Size

Catalog No. 111008817 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
3 cm
7.5 cm
15 cm
Diameter (Metric):
3 mm
4.6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8817 3 cm 4.6 mm
11-100-7577 7.5 cm 4.6 mm
11-100-7316 15 cm 4.6 mm
11-100-8842 3 cm 3 mm
11-100-7595 7.5 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-8817 Supplier MilliporeSigma™ Supelco™ Supplier No. 58975
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides less retention of both polar and non-polar compounds than C18.

A phase less hydrophobic than C18. Provides less retention of both polar and non-polar compounds than C18. Use a mobile phase containing 5% less organic modifier for the C8 column than C18. Polar compounds are, relatively, more strongly retained on C8 than C18 columns.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 3 cm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase C8 (Octyl)
Product Line SUPELCOSIL
Matrix C8 (Octyl) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Technique Reverse Phase HPLC
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.