Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-ABZ HPLC Column, 5 μm Particle Size

Catalog No. 111003118 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
5 cm
15 cm
25 cm
Diameter (Metric):
3 mm
4 mm
4.6 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-3118 15 cm 4.6 mm
11-100-3101 25 cm 3 mm
11-100-3102 25 cm 4 mm
11-100-3362 5 cm 4.6 mm
11-101-6304 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-100-3118 Supplier MilliporeSigma™ Supelco™ Supplier No. 59140U
Only null left
Add to Cart
Add to Cart

SUPELCOSIL™ LC-ABZ phase has a unique deactivation technology which provides excellent reversed-phase performance for basic compounds, as well as those that are acidic, polar neutral, and non-polar.

Silanol suppressing practices such as using competing amines, operating at high ionic strength, and adjusting mobile phases to pH extremes are typically not required to obtain good peak shape on the LC-ABZ phase.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase Amide, Alkyl
Product Line SUPELCOSIL
Matrix Amide, Alkyl Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.