Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-NH2 HPLC Column, 3 μm Particle Size

Catalog No. 111003239 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
7.5 cm
15 cm
Diameter (Metric):
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-3239 7.5 cm 4.6 mm
11-100-3175 15 cm 3 mm
11-100-3174 15 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3239 Supplier MilliporeSigma™ Supelco™ Supplier No. 58988
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The amino column is most often employed for the separation of mono- and disaccharides.

As a normal-phase application, amino columns are used in the petroleum industry (see SUPELCOSIL™ LC-NH2-NP HPLC Columns for additional details).
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 7.5 cm
Particle Size 3 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase Amino (NH2)
Product Line SUPELCOSIL
Matrix Amino (NH2) Phase/Silica Gel, Spherical Particle Platform
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Normal Phase, HILIC
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.