Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-PAH HPLC Column, 5 μm Particle Size

Catalog No. 111003153 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
15 cm
25 cm
Diameter (Metric):
3 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-3153 15 cm 4.6 mm
11-100-3120 25 cm 3 mm
11-100-3114 25 cm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-3153 Supplier MilliporeSigma™ Supelco™ Supplier No. 58318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SUPELCOSIL™ LC-PAH columns were designed specifically for analyses of the priority pollutant PAHs listed in US EPA Method 610.

2.1 mm and 3.0 mm columns save solvent and improve sensitivity when sample mass is limited. 3 μm columns provide extremely rapid, highly efficient analyses, while retaining the durability of porous silicas. They are excellent and economical substitutes for 1.5 μm nonporous silicas.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 5 μm
Pore Size 120 Å
Stationary Phase C18 (Octadecyl)
Product Line SUPELCOSIL
Matrix C18 (Octadecyl) Phase/Silica Gel, Spherical Particle Platform
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.