Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SUPELCOSIL™ LC-SCX HPLC Column, 5 μm Particle Size

Catalog No. 111003207 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric):
3 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
11-100-3207 4.6 mm
11-100-3208 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-3207 Supplier MilliporeSigma™ Supelco™ Supplier No. 58997
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The LC-SCX cation-exchange columns have strongly acidic propylsulfonic acid groups and are used for separating cations. Adjust pH, ionic strength, and organic modifier concentration to control retention and selectivity.

  • Stationary Phase: Sulfonic Acid, Propyl-
  • Matrix: Silica gel, spherical particle
  • Pore Size: 120 Å
  • Surface Area: 170 m²/g
  • pH Range: 2 to 7.5
  • Temperature Limit: 70°C
  • Pressure Limit: 400 bar (4000 psi)
  • Separation Technique: Cation exchange
  • Suitable for: USP L52
  • Applications: Food and beverages
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 cm
Particle Size 5 μm
Pore Size 120 Å
Surface Area 170 m2/g
Stationary Phase Sulfonic Acid, Propyl-
Product Line SUPELCOSIL
Matrix Sulfonic Acid, Propyl- Phase/Silica Gel, Spherical Particle Platform
Phase Cation Exchange
Material Stainless Steel
Technique Cation Exchange
Show More Show Less

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.