Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta 4-Shelf Industrial Wire Shelving Starter Unit, 63 in., Metroseal Gray Epoxy PROMO
Click to view available options
Dimensions (L x W):
18 x 24 in.
18 x 42 in.
18 x 48 in.
18 x 60 in.
21 x 24 in.
21 x 36 in.
24 x 24 in.
24 x 48 in.
24 x 60 in.
24 x 72 in.
Description
- Warm gray look that blends with most environments
- Superior rust protection than chrome wire shelving
- Built-in Microban antimicrobial product protection
- 12-year corrosion resistance warranty
Specifications
Specifications
Product Type | Starter Unit |
Color | Gray |
Material | Epoxy-coated Steel |
Autoclavable | Not Autoclavable |
Dimensions (L x W) | 21 x 24 in. |
For Use With (Application) | All Laboratory and Clean Room Non-Autoclavable Applications |
For Use With (Equipment) | Super Erecta Shelving |
Height (English) | 63 in. |
Load Bearing Capacity (English) | 2000 lb. |
Load Bearing Capacity (Metric) | 907 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction