Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta 8 in. High Shelf Divider for Wire Shelves

Catalog No. 13460351
Click to view available options
Length (English):
14 in.
18 in.
21 in.
24 in.

Super Erecta 8 in. High Shelf Divider for Wire Shelves keep contents organized.

  • Only compatible with wire shelving.
  • Metroseal Gray Epoxy features Microban antimicrobial product protection to keep the product cleaner between cleanings.

Specifications

Product Type Shelf Divider for Wire Shelves
Length (Metric) 520.7 mm
Width (English) 2 in.
Weight (Metric) 1.1 kg
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 2.5 lb.
Width (Metric) 50.8 mm
Length (English) 21 in.
Height (English) 8 in.
Autoclavable Not Autoclavable
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Height (Metric) 218.44 mm
Color Gray
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.