Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro Super Erecta EZ-ADD Replacement Hardware Kit
Click to view available options
:
Replacement hardware kit for EZ-ADD shelf. Includes (4) EZ-ADD collars and (4) lock plates.
Description
- Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
- Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
- Add more storage levels faster than conventional shelving.
- Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
- 400 lbs. (181 kg) load capacity even distributed.
- Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
- Metroseal finish has a 12-year limited warranty against rust and corrosion.
- Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
- Please see Spec Sheet for additional details.
Specifications
Specifications
Product Type | Wire Shelf |
Certifications/Compliance | NSF Listed |
Color | Green |
Includes | EZ-ADD Shelf and Mounting Hardware |
Finish | Metroseal Green |
Autoclavable | Not Autoclavable |
Weight (Metric) | 6.9 kg |
For Use With (Equipment) | Metro Super Erecta Shelving |
Width (English) | 24 in. |
Weight (English) | 15.3 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction