Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro Super Erecta EZ-ADD Shelf
Click to view available options
Dimensions (L x W):
36 x 18 in.
36 x 24 in.
48 x 18 in.
48 x 24 in.
60 x 18 in.
60 x 24 in.
Color:
Black, Silver
Green
Silver
Description
- Compatible with Super Erecta, Super Adjustable Super Erecta, and Super Erecta Pro shelving.
- Add/Remove an EZ-ADD shelf easily without dismantling a shelving unit.
- Add more storage levels faster than conventional shelving.
- Built-in Microban antimicrobial product protection fights the growth of bacteria, mold, and mildew that cause stains, odors, and product degradation.
- 400 lbs. (181 kg) load capacity even distributed.
- Can be used in many different applications, such as stationary and mobile shelving, security shelving, and track shelving solutions.
- Metroseal finish has a 12-year limited warranty against rust and corrosion.
- Unit load ratings are dependent on the number of Super Erecta shelves, Super Adjustable shelves, Super Erecta Pro shelves, and/or three-sided double snake frames used.
- Please see Spec Sheet for additional details.
Specifications
Specifications
Product Type | Wire Shelf |
Width (Metric) | 457.2 mm |
For Use With (Application) | Add Shelf to Existing Shelving Unit |
Warranty | Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion. |
Weight (Metric) | 3.9 kg |
Width (English) | 18 in. |
Includes | EZ-ADD Shelf and Mounting Hardware |
Certifications/Compliance | NSF Listed |
Weight (English) | 8.7 lb. |
Finish | Metroseal Green |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction