Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Industrial Wire Shelf, Metroseal Gray Epoxy

Catalog No. p-7220777 Shop All Metro Products
Click to view available options
Dimensions (L x W):
14 x 24 in.
14 x 30 in.
14 x 36 in.
14 x 42 in.
14 x 48 in.
14 x 60 in.
14 x 72 in.
18 x 24 in.
18 x 30 in.
18 x 36 in.
18 x 42 in.
18 x 48 in.
18 x 54 in.
18 x 60 in.
18 x 72 in.
21 x 24 in.
21 x 30 in.
21 x 36 in.
21 x 42 in.
21 x 48 in.
21 x 54 in.
21 x 60 in.
21 x 72 in.
24 x 24 in.
24 x 30 in.
24 x 36 in.
24 x 42 in.
24 x 48 in.
24 x 54 in.
24 x 60 in.
24 x 72 in.

Catalog No. 13-460-258

Supplier: Metro™ 1424NK4

Only null left
Add to Cart
Add to Cart

Super Erecta Industrial Wire Shelf provides a neutral aesthetic for the lab environment, now with corrosion and antimicrobial protection.

  • Shelves can be repositioned at precise 1 in. (25 mm) increments along the length of the numbered posts.
  • Open-wire design minimizes dust accumulation, allows a free circulation of air, and greater visibility of stored items.

Specifications

Product Type Wire Shelf
Width (English) 14.125 in.
For Use With (Equipment) Super Erecta Shelving
Weight (Metric) 2.4 kg
Width (Metric) 358.775 mm
Load Bearing Capacity (English) 800 lb.
Includes Plastic Split Sleeves
Length (English) 23.875 in.
Weight (English) 5.3 lb.
With Casters No
Length (Metric) 606.425 mm
Load Bearing Capacity (Metric) 362 kg
No. of Shelves 1
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing. Metroseal shelves and posts also carry a twelve (12) year warranty against rust formation and corrosion.
Height (English) 1.5 in.
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Color Gray
Autoclavable Not Autoclavable
Dimensions (L x W) 14 x 24 in.
Height (Metric) 38.1 mm
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.