Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Post-Type Wall Mount Double Shelf Support

Catalog No. 13460229 Shop All Metro Products
Click to view available options
Length (English):
14 in.
18 in.
24 in.

Super Erecta Post-Type Wall Mount Double Shelf Support for use with post-type wall mounted shelving.

  • Use double shelf supports to create runs of multiple shelves.
  • A single shelf support (sold separately) is required at the end of each run.

Specifications

Product Type Post-Type Wall Mount Double Shelf Support
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
For Use With (Equipment) Super Erecta Shelving
Length (Metric) 422.275 mm
Autoclavable Not Autoclavable
Color Gray
Length (English) 14 in.
Height (Metric) 187.325 mm
Load Bearing Capacity (Metric) 113 kg
Height (English) 7.375 in.
Load Bearing Capacity (English) 250 lb.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (English) 3 lb.
Weight (Metric) 1.3 kg
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.