Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Super Erecta Post-Type Wall Mount Single Shelf Support

Catalog No. 13460331
Click to view available options
Length (English):
14 in.
18 in.
24 in.

Create a customized wall shelving solution with Super Erecta Post-Type Wall Mount Single Shelf Supports.

  • Requires Super Erecta Wall Mount Shelving Post and Wire Shelves (both sold separately).
  • Each shelf needs two supports.
  • Supports can be used on 14 in., 18 in., or 24 in. wide shelves.

Specifications

Product Type Post-Type Wall Mount Single Shelf Support
Width (Metric) 38.1 mm
Load Bearing Capacity (Metric) 113 kg
Width (English) 1.5 in.
Warranty Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
Weight (Metric) 0.9 kg
Weight (English) 2 lb.
Load Bearing Capacity (English) 250 lb.
Length (Metric) 422.275 mm
Length (English) 14 in.
For Use With (Equipment) Super Erecta Shelving
For Use With (Application) All Laboratory and Clean Room Non-Autoclavable Applications
Height (Metric) 187.325 mm
Color Gray
Height (English) 7.375 in.
Autoclavable Not Autoclavable
Material Epoxy-coated Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.