Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Metro™ Super Erecta Stainless Steel Solid 2-Shelf and 3-Shelf Lab Utility Carts
Click to view available options
Dimensions (L x W x H):
26 x 24 x 39 in.
30 x 18 x 38 in.
36 x 24 x 39 in.
No. of Shelves:
2
3
Description
- Type 304 stainless solid shelves with epoxy coated corners
- Two stainless handles
- 2-shelf and 3-shelf models
- Total-guard all-polymer and stainless casters (2 swivel and 2 total lock)
Specifications
Specifications
Product Type | Lab Utility Cart |
Capacity (Metric) | 340 kg |
Color | Silver |
Dimensions (L x W x H) | 30 x 18 x 38 in. |
Load Bearing Capacity (English) | 750 lb. |
Load Bearing Capacity (Metric) | 340 kg |
Material | Stainless Steel |
No. of Shelves | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction