Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Super Power Holding Magnets
SCI_ED

Catalog No. p-2828717
Encompass
Click to view available options
Product Type:
Block Magnet Display
This item is not returnable. View return policy
This item is not returnable. View return policy

Available in blocks or buttons.

  • Blocks are 2L x 1W x 0.5 in.H (5 x 2.5 x 1.25cm)
  • Buttons are 1.13 in. dia. (2.8cm)
  • Box of 40

Specifications

Width (Metric) 2.5 cm
Dimensions (L x W x H) 2 x 1 x 0.5 in. (5 x 2.5 x 1.25 cm)
Material Plastic
Product Type Block Magnet Display
Length (Metric) 5 cm
Height (Metric) 1.25 cm
Height (English) 0.5 in.
Length (English) 2 in.
Width (English) 1 in.
For Use With (Application) For science projects, crafts, hobbies and more
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.