Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDI™ Super Sani-Cloth™ Germicidal Disposable Wipes

Catalog No. p-3769935
Encompass
Change view
Click to view available options
Dimensions (L x W):
11.75 x 11.5 in.
15 x 7.5 in. (38.1 x 19 cm)
6.75 x 6 in.
8 x 5 in. (20.32 x 12.7 cm)
Format:
Large canister
Large individual packet
X-large canister
X-large individual packet
Packaging Quantity:
160 Wipes/Canister
50 Wipes/Pk.
65 Wipes/Canister
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format Packaging Quantity
23-100-124 6.75 x 6 in. Large canister 160 Wipes/Canister
23-100-125 8 x 5 in. (20.32 x 12.7 cm) Large individual packet 50 Wipes/Pk.
18-970 11.75 x 11.5 in. X-large individual packet 50 Wipes/Pk.
23-100-126 15 x 7.5 in. (38.1 x 19 cm) X-large canister 65 Wipes/Canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-100-124 Supplier PDI™ Supplier No. Q55172
Only null left
Add to Cart
Add to Cart

Fast contact time allows for a quick room turnover

  • Ideal for daily use in fast-paced environments that require short contact times and broad coverage of microorganisms
  • Effective against 27 microorganisms in two minutes, including: Multi-drug Resistant Organisms (MDROs), bloodborne pathogens, TB, and viruses
  • Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments

Compliance

Meets CDC, OSHA and CMS Tag F441 guidelines

Specifications

Product Type Germicidal Wipe
Length (English) 6.75 in.
Length (Metric) 17.14 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Certifications/Compliance CDC, OSHA, cmS Tag F441
Disposable Single-use
Dimensions (L x W) 6.75 x 6 in.
Format Large canister
For Use With (Application) For daily use in fast-paced environments that require short contact times and broad coverage of microorganisms
Packaging Quantity 160 Wipes/Canister
Saturation Solution 55% alcohol formulation
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.