Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians Super Track Boot Covers
Shop All Tians International Products
Click to view available options
Size:
Large
X-Large
Description
- Disposable
- Virgin polyethylene laminated to polypropylene
- With non-woven conductive/dissipative strip
- High top
- Height: 7 in.
- Elasticized seams and opening
Specifications
Specifications
| Size | X-Large |
| Material | Polyethylene, Polypropylene |
| Coating | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Closure Type | Elastic Top and Ankles |
| Construction | Polyethylene, Polypropylene |
| Seam Type | Elastic |
| Includes | Non-woven conductive, dissipative strip |
| For Use With (Application) | Ideal for cleanroom use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction