Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Superblast Safety Goggles
Superblast goggles have a more flexible frame, a platinum version and a simple, easy-to-use goggle visor assembly system. See also: the Superblast Visor (40298).
$32.10
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 4 in. |
Height (Metric) | 10 cm |
Shape | Rectangular |
Width (English) | 4 in. |
Catalog Number | Mfr. No. | Frame Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Frame Type | Price | Quantity & Availability | |||||
18-072-113
|
Bollé Safety
40296 |
Sealed |
Each for $32.10
|
![]() |
|||||
18-072-112
|
Bollé Safety
40295 |
Vented |
Each for $32.10
|
|
|||||
Description
- Liquid overflow chutes
- Compatible with half-mask respirator
- Fits over prescription glasses
- Flexible and clear frame for increased comfort
- Pivoting adjustable strap
- Superblast Goggles (40295, 40296) fit together with the Superblast Visor (40298) to provide full face protection
Specifications
Anti-fog, Scratch-resistant | |
10 cm | |
4 in. | |
ANSI Z87+ | |
Safety Goggles | |
3.9 oz. | |
Polycarbonate |
4 in. | |
Rectangular | |
10 cm | |
Clear | |
Blue | |
Reusable | |
UVA and UVB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title