Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labcon SuperClear™ 12 x 75 mm Culture Tubes

Catalog No. 50101508
Encompass
Encompass_Preferred
Change view
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Material:
Polypropylene Resin
Polystyrene
Packaging Quantity:
1000/Pk
125/Pk, 1000/Cs
3000/Pk
Color:
Blue
Clear
Green
Natural
Orange
Purple
Red
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Material Packaging Quantity Color
50-101-508 Not Included Polypropylene Resin 1000/Pk Purple
50-101-513 Not Included Polystyrene 3000/Pk Clear
50-101-504 Not Included Polypropylene Resin 1000/Pk Natural
50-101-517 Dual-position Cap Polypropylene Resin 1000/Pk Natural
50-101-506 Not Included Polypropylene Resin 1000/Pk Blue
50-101-507 Not Included Polypropylene Resin 1000/Pk Green
50-101-509 Not Included Polypropylene Resin 1000/Pk Red
50-101-510 Not Included Polypropylene Resin 1000/Pk Orange
50-101-518 Not Included Polypropylene Resin 125/Pk, 1000/Cs Natural
50-101-524 Not Included Polystyrene 125/Pk, 1000/Cs Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 50-101-508 Supplier Labcon Supplier No. 33118060009
Add to Cart
Add to Cart

For cell culture and general laboratory use

  • Culture tube
  • For cell culture and general laboratory use
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Freezable to -80°C
  • Seal with plug or dual position caps
  • Made in USA

Specifications

Product Type Culture Tube
Diameter (Metric) 12 mm
Max. RCF 3000 RCF
Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Type Not Included
Color Purple
Length (Metric) 75 mm
Material Polypropylene Resin
Disposable Single-use
Packaging Quantity 1000/Pk
Width (Metric) 12 mm
For Use With (Equipment) For Cell Culture and General Laboratory Use
Product Line SuperClear
Sterility Non-sterile
Capacity (Metric) 5 mL
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.