Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ BP5MS GC Capillary Column
SDP

Catalog No. 03350361 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
03-350-361 30 m 0.25 mm 0.25 μm
03-350-360 15 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-350-361 Supplier Trajan Scientific and Medical™ Supplier No. 054310

missing translation for 'validMainframeMsg'

SGE GC column BP5MS is an optimized silphenylene column for general purpose MS analysis

  • Perfect for 5% GCMS analysis
  • Optimized silphenylene content for general purpose MS analyses

Specifications

For Use With (Application) 5% GC-MS Analysis
Film Thickness 0.25 μm
Length (Metric) 30 m
Material 5% Phenyl Polysilphenylene-siloxane
Type GC Capillary column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -40°C to +330/350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.