Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific SUPERFLO™ Histology Biopsy Cassette, One-Piece Molded, Taped

Catalog No. 23045718 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-045-718 Green
23-045-716 White
23-045-717 Pink
23-045-719 Yellow
23-045-720 Blue
23-045-721 Peach
23-045-722 Tan
23-045-723 Gray
23-045-724 Lilac
23-045-725 Orange
23-045-726 Aqua
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 23-045-718 Supplier Simport™ Scientific Supplier No. M4314T
Add to Cart
Add to Cart
This item is not returnable. View return policy

This model is a one-piece molded cassette so no separate lids to manage. It has a front opening and a 45° smooth writing surface. It can be opened and closed up to five times guaranteed, securely relocking to avoid specimen loss. Molded from high-density polymer, it keeps specimens safely submerged in liquid.

  • Unique lateral vents, fluids can access tissue from all 4 sides
  • Basket style for small tissue management
  • One-piece molded with front opening
  • Smooth 45° angle writing surface
  • Available in 11 colors
  • This cassette model is supplied in taped stacks for use with ink jet printers
  • IVDR
  • CE

Specifications

Pore Style 0.64 x 0.64 mm
Quantity 25 Stacks of 40
Packaging Type Taped
Color Green
Product Type Biopsy Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.