Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific SUPERFLO™ Histology Micro Biopsy Cassette, One-Piece Molded, Bulk

Catalog No. 23045585 Shop All Simport Scientific Products
Change view
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
23-045-585 Pink
23-045-584 White
23-045-586 Green
23-045-587 Yellow
23-045-588 Blue
23-045-589 Peach
23-045-590 Tan
23-045-591 Gray
23-045-592 Lilac
23-045-593 Orange
23-045-594 Aqua
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 23-045-585 Supplier Simport™ Scientific Supplier No. M5323
Add to Cart
Add to Cart
This item is not returnable. View return policy

This model is a one-piece molded cassette so no separate lids to manage. It has a front opening and a 45° smooth writing surface. It can be opened and closed up to five times guaranteed, securely relocking to avoid specimen loss. Molded from high-density polymer, it keeps specimens safely submerged in liquid.

  • Unique lateral vents, fluids can access tissue from all 4 sides
  • Basket style for small tissue management
  • One-piece molded with front opening
  • Smooth 45° angle writing surface
  • Available in 11 colors
  • This cassette model is supplied in bulk
  • IVDR
  • CE

Specifications

Pore Style 0.30 x 0.30 mm
Quantity 3 Boxes of 500
Packaging Type Bulk
Color Pink
Product Type Micro Biopsy Cassette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.