Learn More
Simport™ Scientific SUPERFLO™ Histology Micro Biopsy Cassette, One-Piece Molded, Bulk
Shop All Simport Scientific ProductsDescription
- Unique lateral vents, fluids can access tissue from all 4 sides
- Basket style for small tissue management
- One-piece molded with front opening
- Smooth 45° angle writing surface
- Available in 11 colors
- This cassette model is supplied in bulk
- IVDR
- CE
Specifications
Specifications
| Pore Style | 0.30 x 0.30 mm |
| Quantity | 3 Boxes of 500 |
| Packaging Type | Bulk |
| Color | Gray |
| Product Type | Micro Biopsy Cassette |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.