Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Superfoam™ Anti-Fatigue Mat

Catalog No. p-7161572
Click to view available options
Dimensions (L x W):
3 x 2 ft.
3 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 6 ft.
3 x 8 ft.
3 x 75 ft.
4 x 75 ft.
Type:
Perforated
Solid Anti-fatigue Floor Mat

Superfoam™ Anti-Fatigue Foam Mat is extremely lightweight and durable and designed especially for ease of handling and ergonomic comfort

  • Highly resistant to grease, oils and animal and vegetable fats
  • Closed cell nitrile foam, does not absorb liquids
  • Durable and abrasion resistant
  • Solid for dry areas or perforated drainage holes to remove liquid and debris for worker platform
  • PVC/Nitrile closed cell foam blend
  • Non-allergenic, silicone-free compound
  • 45° Beveled edges on all four sides

Specifications

Dimensions (L x W) 3 x 2 ft.
Quantity 1 Ea.
Length (English) 3 ft.
Type Perforated
Width (English) 2 ft.
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.