Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Endura™ Premium Cut-Resistant Fitter Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Blended para-aramid liner for 360° cut protection
- Heavy-duty premium split-leather is ideal for tough jobs
- ANSI level 5 puncture resistance
- Sewn with strong, heat-resistant para-aramid thread for seam integrity
- Gunn-cut pattern moves seams away from between fingers and toward the back for less rubbing
- Backs feature leather knuckle straps and elasticized wrists for a snug fit
- Palms feature 1.4 mm. premium side-split leather
Specifications
Specifications
| Color | Gray, Tan |
| Cut Resistance Rating | ANSI A5 |
| Material | Leather |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Large |
| For Use With (Application) | Metal fabrication, glass handling, maintenance, automotive, construction, stamping, mining, forestry, steel foundries |
| Liner Material | Aramid Fiber |
| Model | 69BSKFFL/2X |
| Puncture Rating | ANSI/ISEA 105-16 Level 5 |
| Series | Endura™ |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction